Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8300-OIG
Zoro # G204836501
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 8300-OIG
- Zoro # G204836501
- UPC # 07847705738
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 (66842)
- WESTINGHOUSE 120V-DC CONTROL RELAY (BFD22S)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle (5262-R)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON Receptacle (8300-R)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- Leviton Straight Blade Devices