Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 8300-HLR
Zoro # G604836491
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 8300-HLR
- Zoro # G604836491
- UPC # 07847705727
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- W & E SALES CO BLUE SPADE TONGUE TERMINAL 50PK*AV5034 (WE432)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Receptacle (21254-HW)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (5801-W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- Leviton Straight Blade Devices