Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5362-I
Zoro # G004393266
product price: $10.19
/ea
Sold in multiples of 50 for $509.50
$509.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 5362-I
- Zoro # G004393266
- UPC # 07847713951
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFI)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (TCBR1-00W)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Receptacle (8380-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- Leviton Straight Blade Devices