Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5325-GY
Zoro # G304836524
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Residential Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Leviton
- MFR # 5325-GY
- Zoro # G304836524
- UPC # 07847723314
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Overall Depth | 1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards Class 6233-01, CSA C22.2 No. 42 File E152105
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO380)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 100ft (2823)
- LEVITON Receptacle (CR15-I)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (8300-HLI)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Receptacle (M8300-HI)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- Leviton Duplex Straight Blade Receptacles