Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 5320-WCP
Zoro # G004393280
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Residential Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Leviton
- MFR # 5320-WCP
- Zoro # G004393280
- UPC # 07847715142
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Overall Depth | 0.9 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Standards Class 6233-01, CSA C22.2 No. 42 File E152105, UL 498 File E13399, Voltage Rating 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.8" L Cable Tie w/ID Tag NAT PK 100 (L-7-50ID-9-C)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- LEVITON Receptacle (5262-W)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (5262-R)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- Leviton Straight Blade Devices