Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black
Mfr # 5050-P00
Zoro # G304393317
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 10-50R
- Color - Plugs and Receptacles Black
Product Information
- Brand Leviton
- MFR # 5050-P00
- Zoro # G304393317
- UPC # 07847798232
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Non-Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 10-50R, Number of Poles 3, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable, Standards RoHS Compliant, UL498: File E13399
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- LEVITON Receptacle (9460)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Receptacle (5292)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (BRY5262BLKWR)
- Leviton Straight Blade Devices