Shop All Straight Blade Plugs
Leviton
Receptacle
Mfr # 287-E
Zoro # G004393358
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 30 A, 50 A
- Voltage - Plugs and Receptacles 125/250VAC
- NEMA Plug Configuration - Plugs and Receptacles 10-30P, 10-50P
Product Information
- Brand Leviton
- MFR # 287-E
- Zoro # G004393358
- UPC # 07847764493
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.687 in to 10.05 in |
Maximum Wire Size | 6 AWG |
Overall Length | 3.49 in |
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.005 in |
For Minimum Cable Diameter | 0.687 in |
Description
Plug, Connection Orientation Angled, Current Rating 30 A, 50 A, Grounding Non-Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 10-30P, 10-50P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized No, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- LEVITON Straight Blade Plug (101-WP)
- LEVITON Straight Blade Plug (8215-CT)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- LEVITON Grade - Plugs and Receptacles Industrial (5666-CA)
- LEVITON Straight Blade Plug (14W33)
- LEVITON Straight Blade Plug (8315-CT)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- Leviton Straight Blade Devices