Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 21254-HR
Zoro # G304393362
original price:
$36.29
6% off
new price: $33.79
/ea
Sold in multiples of 10 for $337.90
$337.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 21254-HR
- Zoro # G304393362
- UPC # 07847783084
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Face Plate Width | 4.5 in |
Overall Depth | 1.2 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Height | 4.5 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- PATRIOT T-Handle Ground Rod (SA111)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- MAG DADDY Snap In Cable Holder (62419-10)
- LEVITON Receptacle (5801-W)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON Receptacle (8300-HI)
- LEVITON Receptacle (5015)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- Leviton Straight Blade Devices