Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory
Mfr # 21254-IGI
Zoro # G904256081
Sold in multiples of 10 for $286.50
$286.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Quad
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Leviton
- MFR # 21254-IGI
- Zoro # G904256081
- UPC # 07847783087
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 4.5 in |
Face Plate Width | 4.5 in |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LUTRON Receptacles, USB, Tamper-Resistant, Black (CAR-15-UBTR-BL)
- Leviton Straight Blade Devices