Shop All Single Straight Blade Receptacles
Leviton
Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White
Mfr # T5820-W
Zoro # G504256030
product price: $3.49
/ea
Sold in multiples of 50 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Tamper Resistant Yes
Product Information
- Brand Leviton
- MFR # T5820-W
- Zoro # G504256030
- UPC # 78477450215
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 0.9 in |
Face Plate Width | 1.4 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- JJAAMM 8Pk Asstd Storage Strap (208-ASST)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- LEVITON Electrical Receptacles 15A Single Outlet (5015-T)
- LEVITON Receptacle (T5325-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON RCPTCL TMPR OTLT 20A WHT (TWR20-00W)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- Leviton Straight Blade Devices