Shop All Wall Plates
Leviton
Receptacle 2 Gang Wallplate
Mfr # 84052-40
Zoro # G4050673
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 6.00 in
- Height 0.25 in
Product Information
- Brand Leviton
- MFR # 84052-40
- Zoro # G4050673
- UPC # 78477780091
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Hole |
Application | Commercial and Residential Applications |
Thickness | 0.22 in |
Construction | Metal |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 1.406 in Dia Hole Single Receptacle |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Mounting | Surface |
Description
2-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- BASO K15Da-24H Thermocouple 24', (K15DA-24H)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Cover (001-04979-0GY)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- Leviton Wall Plates