Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # 16252-I
Zoro # G804836611
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Leviton
- MFR # 16252-I
- Zoro # G804836611
- UPC # 78477819678
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Outlet Duplx Tr 15A Ivry (T5320-00I)
- LEVITON Receptacle (8300-HI)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle (16252-GY)
- LEVITON Receptacle (5325-GY)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White (HBL5362WSA)
- Leviton Duplex Straight Blade Receptacles