Shop All Wall Plates
Leviton
Receptacle 1 Gang Wallplate
Mfr # 85103
Zoro # G3966095
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
- Type Duplex
Product Information
- Brand Leviton
- MFR # 85103
- Zoro # G3966095
- UPC # 78477437209
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Duplex |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Residential, Commercial |
Description
1-Gang Duplex Device Receptacle Wallplate, Oversized, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDL Series, Time-Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 bk UL/CSA 10m (7000-40021-6141000)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplates 2 Gang Dec Oversized Wp Ivory (86602)
- LEVITON Combination 2 Gang Wallplate (85005)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- Leviton Wall Plates