Shop All GFCI Receptacles
Leviton
Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK
Mfr # GFNL1-HGW
Zoro # G304392945
product price: $38.15
/ea
Sold in multiples of 10 for $381.50
$381.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Surge Suppression Yes
- Wiring Method Back, Side
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
- NEMA Configuration 5-15
Product Information
- Brand Leviton
- MFR # GFNL1-HGW
- Zoro # G304392945
- UPC # 78477723692
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.8 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- INTELLINET NETWORK SOLUTIONS 10/100 Sc Multi-Mode Media Converter (506519)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- Leviton GFCI Receptacles