Shop All GFCI Receptacles
Leviton
Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK
Mfr # GFNL2-HGI
Zoro # G004392948
product price: $41.79
/ea
Sold in multiples of 10 for $417.90
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20
- Wiring Method - Plugs and Receptacles Back and Side
- HP 1 hp
- Outlet Type - Plugs and Receptacles Duplex
- Power Indicator Yes
Product Information
- Brand Leviton
- MFR # GFNL2-HGI
- Zoro # G004392948
- UPC # 07847772353
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.7 in |
Face Plate Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 1.3 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1610)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- Leviton GFCI Receptacles