Shop All Plug & Connector Accessories
Leviton
Protective Cap, Male , Red
Mfr # 16P21-UR
Zoro # G5677218
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Male
- For Use With Male Plug
- Material Santoprene TPV
- Length 9.2500 in
Product Information
- Brand Leviton
- MFR # 16P21-UR
- Zoro # G5677218
- UPC # 78477721452
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 9.2500 in |
Height | 7.2500 in |
Details
Item | Protective Cap |
Color | Red |
Type | Male |
For Use With | Male Plug |
Material | Santoprene TPV |
Standards | UL & CSA |
NEMA Rating | 3R |
Fits | Male Plug |
Number of Poles | 1 |
Application | Industrial Applications |
Standard | UL 1691 |
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Protective Cap, Female, Blue (16P22-UB)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- DIAMOND GRP DIAMOND GRP WDR15WT Decor Receptacle With Cover - White (D6K-WDR15WT)
- Leviton Plug & Connector Accessories