Shop All Motion Sensors
Leviton
Protective Cage, 3-1/4" D, 3" H, 7" W, White
Mfr # ODCCG
Zoro # G904846756
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- Height 3 in
- Color White
- Standards UL Listed S3504
- Use With - Motion Sensing and Dimming Ceiling Sensors
Product Information
- Brand Leviton
- MFR # ODCCG
- Zoro # G904846756
- UPC # 78477836545
- Country of Origin China
- Category Motion Sensors
Dimensions
Height | 3 in |
Width | 7 in |
Depth | 3 1/4 in |
Overall Height | 3 in |
Overall Width | 7 in |
Overall Depth | 3.25 in |
Details
Item | Wire Indoor Motion Detector Guard |
Item - Motion Sensing and Dimming | Protective Cage |
Color - Motion Sensing and Dimming | White |
Color | White |
Standards | UL Listed S3504 |
Use With - Motion Sensing and Dimming | Ceiling Sensors |
Description/Special Features | 9-Gauge Steel Wire-Coated With Heavy Duty Polyester, Clearly Visible LED Status Indicator, Easy to Install |
Product Type | Protective Cage |
Compatible with Series | Ceiling Sensors |
Description
Wire Indoor Motion Detector Guard, Product Type Protective Cage, Color White, Compatible with Series Ceiling Sensors, Standards UL Listed S3504, Overall Depth 3.25 in, Overall Height 3 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47830)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- ILC Replacement for Kyocera Scp-73lbps Battery (SCP-73LBPS)
- MIGHTY MAX BATTERY U1 Wheelchair Battery 12V 35Ah - 2 Pack (ML35-12MP2569149)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- Leviton Security Alarms and Warnings