Shop All Motion Sensors
Leviton
Power Pack, 120/230/277VAC, Black
Mfr # OSA20-R00
Zoro # G004846755
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
- Color - Motion Sensing and Dimming Black
- Color Black
- Input Voltage 120/230/277V AC
- Max. Capacity @ 120VAC 15A (Incandescent), 20A (Fluorescent)
Product Information
- Brand Leviton
- MFR # OSA20-R00
- Zoro # G004846755
- UPC # 78477166512
- Country of Origin China
- Category Motion Sensors
Dimensions
Overall Depth | 1.43 in |
Overall Height | 2.4 in |
Overall Width | 3.81 in |
Details
Item | Power Pack |
Item - Motion Sensing and Dimming | Power Pack |
Operating Voltage - Motion Sensing and Dimming | 120/230/277 V AC |
Color - Motion Sensing and Dimming | Black |
Color | Black |
Input Voltage | 120/230/277V AC |
Max. Capacity @ 120VAC | 15A (Incandescent), 20A (Fluorescent) |
Lighting Technology | Fluorescent, Incandescent |
Standards | ASHRAE 90.1, Title 24 Compliant |
Description/Special Features | 5-Year Limited Warranty, Compact Size, Light Weight, Single or Multiple Luminaire Control From One or More Sensors, Zero Crossing Circuitry |
Maximum Operating Temperature | 104 Degrees F |
Compatible with Brand | Leviton |
Communication Method | Hard Wired |
Compatible with Series | OSA |
Manufacturer Warranty | 5 yr |
Output Voltage | 30V DC |
Minimum Operating Temperature | 32 Degrees F |
Output Current | 15 A |
Description
Power Pack, Compatible with Series OSA, Lighting Technology Fluorescent, Incandescent, Communication Method Hard Wired, Input Voltage 120/230/277V AC, Output Voltage 30V DC, Output Current 15 A, Compatible with Brand Leviton, Standards ASHRAE 90.1, Title 24 Compliant, Overall Depth 1.43 in, Overall Height 2.4 in, Overall Width 3.81 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Black, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- ILC Replacement for Mitutoyo 12baa240 Battery (12BAA240 BATTERY MITUTOYO)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-MDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- Leviton Motion Sensors