Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus Wr Duplex Cover W/Flip Lid Ylw
Mfr # 3056-Y
Zoro # G3967766
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 1
- Shape Rectangular
- Cover Type Duplex Receptacle
- Length 3.65 in
Product Information
- Brand Leviton
- MFR # 3056-Y
- Zoro # G3967766
- UPC # 78477409329
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 3.65 in |
Width | 2-1/4 in |
Depth | 1 in |
Height | 3-3/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Cover Material | Polycarbonate |
Lid Style | Flip Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
Color | Yellow |
Includes | Mounting Screws and Gasket |
Standards | UL, RoHS |
NEMA Rating | 3R |
For Use With | Portable Outlet Boxes |
Mounting Box | Portable Outlet Box |
Standard | UL Listed 514D;RoHS Compliant |
Application | Commercial Applications |
Number of Receptacles | 1 |
Mounting | Screw |
Description
Coverplate, Single-Gang, Flip-Lid, Duplex, Weather-Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5980-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- Leviton Electrical Box Covers