Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus Outlet Box Cover Single Blank Yellow
Mfr # 3054-Y
Zoro # G4069677
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Length 3.65 in
Product Information
- Brand Leviton
- MFR # 3054-Y
- Zoro # G4069677
- UPC # 78477408995
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 3.65 in |
Width | 2-1/4 in |
Depth | 1/4 in |
Height | 3-3/4 in |
Description
Coverplate, Standard Single-Gang, Thermoplastic, Blank, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1105237)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, Wire Leads (MPDBC692W)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5980-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- RACOORPORATED Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- Leviton Electrical Box Covers