Shop All Power Strips
Leviton
Portable Outlet Box, 0.590" To 1.000" Hub
Mfr # 3059-2Y
Zoro # G4060638
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Housing Material Locking Nut: Steel, Screw Inserts: Nylon, Strain Relief: Nylon
- Material Nylon
- Description/Special Features Large Single Gang Internal Cavity for Easy Wiring of a Duplex or GFCI Style Receptacle with Variable Adjust Strain relief.
- Width 2.25"
Product Information
- Brand Leviton
- MFR # 3059-2Y
- Zoro # G4060638
- UPC # 78477408858
- Country of Origin Unknown
- Category Power Strips
Dimensions
Width | 2.25" |
Length | 3.90" |
Height | 4.34 in |
Depth | 3.37" |
Hub Size | 19/32" - 1" |
Cable Size | 0.590 - 1 in |
Details
Item | Portable Outlet Box |
Color | Yellow |
Housing Material | Locking Nut: Steel, Screw Inserts: Nylon, Strain Relief: Nylon |
Material | Nylon |
Description/Special Features | Large Single Gang Internal Cavity for Easy Wiring of a Duplex or GFCI Style Receptacle with Variable Adjust Strain relief. |
Type | Box, Pendant |
Standards | UL, CSA |
Number of Inlets | 1 |
Number of Gangs | 1 |
Box Type | Portable |
Capacity | 16.7 cu. in. |
Application | Commercial Applications |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Standard | UL Listed 514C;RoHS Compliant |
Description
Portable Outlet Box, Sing-Gang, Standard Depth, Pendant Style, Cable Diameter 0.590-Inch 1.000-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- CYBERPOWER Metered Pdu 208V 30A L6-30P 0U (PDU30MVHVT20F)
- Leviton Extension Cords & Power Strips