Shop All Voice & Data Jacks
Leviton
PHONE/MODEM JACK ADAPTERS, TRAVEL KITS IN-LINE COUPLER IV
Mfr # C0250-I
Zoro # G3890154
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 1.00 in
- Type In-Line Phone Cord Coupler
- Width 6 in
- Application Phone Applications
Product Information
- Brand Leviton
- MFR # C0250-I
- Zoro # G3890154
- UPC # 78477856543
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Ivory |
Type | In-Line Phone Cord Coupler |
Application | Phone Applications |
Description
In-Line Phone Cord Coupler, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC (OT3)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240)
- LEVITON Power Distribution Units Pdus Outlet Box Cover Single Blank Black (3054-E)
- SIEMENS Power Contactor, 4 Poles, 12V DC, 22 A (3RT23171BA40)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- ALLEN TEL Surface Mount Duplex IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT104A8-52)
- Leviton Voice & Data Jacks