Shop All Voice & Data Jacks
Leviton
Phone Wall Jack, 8-Conductor, 8-Position
Mfr # 40278-I
Zoro # G4075295
original price:
$5.25
22% off
new price: $4.05
/ea
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Surface Mount Telephone Boxes & Kits
- Height 1.00 in
- Termination Type Screw Terminals
- Number of Ports 1
Product Information
- Brand Leviton
- MFR # 40278-I
- Zoro # G4075295
- UPC # 7847784676
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Item | Phone Wall Jack |
Color | Ivory |
Type | Surface Mount Telephone Boxes & Kits |
Termination Type | Screw Terminals |
Number of Ports | 1 |
Mounting Type | Surface |
Standards and Certifications | UL/CSA |
Position / Conductor | 8P8C |
Wiring Type | Type 625A2 |
Quantity of Jacks | 1 |
Jack Type | Telephone |
Housing/Plate Material | High-Impact Plastic |
Jack Style | Modular |
Component | Box |
Description
Surface Mount Jack, 8P8C, screw terminal, Ivory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- Leviton Voice & Data Jacks