Shop All Voice & Data Patch Panels
Leviton
Patch Panel Clip Bridge Sa1 50Pk
Mfr # 40067-BC
Zoro # G3817582
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards ANSI/TIA-568-C, UL Listed
- Height 1.00 in
- Includes Clip
- For Use With Commercial or Residential 66 Block
Product Information
- Brand Leviton
- MFR # 40067-BC
- Zoro # G3817582
- UPC # 78477153949
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.00 in |
Length | 4.00 in |
Width | 6 in |
Details
Item | Two-Position Bridging Clip |
Material | Bronze |
Standards | ANSI/TIA-568-C, UL Listed |
Includes | Clip |
For Use With | Commercial or Residential 66 Block |
Features | Bridge clips press onto the two center slots in any row of a Split M block |
Product Type | Cable Tying |
Product Name | SA-1 Bridging Clip |
Cable Manager Type | Cable Holder |
Product Material | Phosphor Bronze |
Product Color | Silver |
Type | Bridging Clip |
Finish | Phosphor Bronze |
Application | Industrial |
Description
Bridging Clip 2 Pos, Phosphor Bronze, 50 Clips Per Polybag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- BLACK BOX Cat5E Patch Panel 24 Port (JPM5E24A)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, High-Density 19" Rack Mnt, 1U (NPP-6148)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- Leviton Voice & Data Patch Panels