Shop All Power Strips
Leviton
Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets
Mfr # 5306M-2N7
Zoro # G704186748
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 125V AC
- Cord Length 7 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
Product Information
- Brand Leviton
- MFR # 5306M-2N7
- Zoro # G704186748
- UPC # 78477611951
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Width | 2 5/8 in |
Height | 1 5/8 in |
Length | 16 7/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 7 ft, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Heavy Duty Surge Protected Power Strip, 6 Outlets, 20A, 900 Joules, 6' Cord (5100-IS2)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- Leviton Extension Cords & Power Strips