Shop All Power Strips
Leviton
Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets
Mfr # 53C6M-2S5
Zoro # G604836583
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Mounting Hole
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 20 A
- Power Indicator Yes
Product Information
- Brand Leviton
- MFR # 53C6M-2S5
- Zoro # G604836583
- UPC # 078477415405
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 16 7/8 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Patient Care (UL 60601-1); Outside Patient Care Areas (UL 1449), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- REMKE Conduit Hub, Die Cast Zinc, 1" NPT (WH-3)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- GLOBAL INDUSTRIAL Plastic Cart Three Outlet Power Strip with 10' Cord (241566)
- Leviton Power Strips