Shop All Power Strips
Leviton
Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets
Mfr # 5306M-2S5
Zoro # G804186778
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
- Power Indicator Yes
Product Information
- Brand Leviton
- MFR # 5306M-2S5
- Zoro # G804186778
- UPC # 078477611968
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 16 7/8 in |
Height | 1 5/8 in |
Width | 2 5/8 in |
Description
Surge Protected Outlet Strip, Total Number of Outlets 6, Cord Length 15 ft, Rated Joules 644, Application Hospital and Medical Facility, Housing Material Steel, Max. Amps 20 A, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A); Outside Patient Care Areas (UL 1449); Patient Care (UL 60601-1), Voltage 125V AC, Length 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2S5)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- Leviton Power Strips