Shop All Power Strips
Leviton
Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets
Mfr # 53C4M-2N5
Zoro # G104663757
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125V AC
- Cord Length 15 ft
- Max. Amps 20 A
- Mounting Style Mounting Hole
Product Information
- Brand Leviton
- MFR # 53C4M-2N5
- Zoro # G104663757
- UPC # 078477415375
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Length | 13 3/4 in |
Width | 2 5/8 in |
Height | 1 5/8 in |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 20 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration Hospital Grade NEMA 5-20P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1011)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- PASS & SEYMOUR 50A Blk 3P Range Outlet (3854CC6)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 6 Outlets (53C6M-2N7)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- LEVITON SAFETY OUTLET CAP CL12PK (C20-12777-000)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- Leviton Extension Cords & Power Strips