Shop All Motion Sensors
Leviton
Occupant sensor RM CTRL MT DIM 1 ZONE
Mfr # O5C20-MDW
Zoro # G6276375
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Time Delay - Motion Sensor Occupancy, Vacancy, Photocell
- Voltage 120-277 VAC
- Type Room Controller
- Coverage (Square-Ft.) 2000 sq.ft
- For Use With Offices|Classrooms|Stairwells|Common Areas|Demand Response|Dimmed Loads|Auto ON/Auto OFF|Manual ON/Manual OFF|Daylight Harvesting| Commercial
Product Information
- Brand Leviton
- MFR # O5C20-MDW
- Zoro # G6276375
- UPC # 78477750025
- Country of Origin China
- Category Motion Sensors
Dimensions
Size | Width 4.81" (122.21mm), Depth 2.39" (60.71mm) |
Details
Time Delay - Motion Sensor | Occupancy, Vacancy, Photocell |
Voltage | 120-277 VAC |
Type | Room Controller |
Coverage (Square-Ft.) | 2000 sq.ft |
For Use With | Offices|Classrooms|Stairwells|Common Areas|Demand Response|Dimmed Loads|Auto ON/Auto OFF|Manual ON/Manual OFF|Daylight Harvesting| Commercial |
Operating Temp. | 0°C to 40°C |
Current Consumption | 120V: 8A, Electronic Ballast/LED Driver, 800 W (VA), Tungsten, Ballast, 1/4 HP - 277V: 5A, Electronic Ballast/LED Driver, 1200W (VA), Ballast, 1/3 HP |
Color | White |
Standards | UL 773A (Occupancy Standard), UL 924 (Emergency Equipment), cUL Listed, CE Compliant, NOM Certified, NY LLC48 Compliant |
Mounting | Ceiling Mount |
Storage Temperature Range | -15° to 160°F (-26° to 71°C) |
Foot Candle Level | 0-200FC (0-2,000 LUX) |
Relative Humidity | 0% to 90% non-condensing |
Feature | Self-Contained 0-10V Dimming, Occupancy and Vacancy Sensing with Mobile App |
Frequency | 50/60Hz |
Description
Indoor, Line Voltage, Low Profile, 1 Zone, Ceiling Mount, M/T, 2000 sq ft, Room Controller with multi-tech occupancy sensor, (1) 0-10V DC Sinking Control Signal for dimming ballast or LED Driver. 1 Relay, 120-277V AC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- SCHUMACHER Battery Charger, Benchtop, 120VAC (DSR125)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- Leviton Security Alarms and Warnings