Shop All Occupancy Sensors
Leviton
Occupant Sensor Passive Infared Cld Sto
Mfr # OSFHU-CTW
Zoro # G6267503
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling, Wall
- Coverage at Suggested Mounting Height 1600 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
- Color - Motion Sensing and Dimming White
Product Information
- Brand Leviton
- MFR # OSFHU-CTW
- Zoro # G6267503
- UPC # 78477354377
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1600 sq. ft. |
Width | 2.28 in |
Height | 4.84 in |
Size | Height 3.50" (8.99mm), Width 3.50" (8.99mm), Depth 1.25" (30.75mm) |
Dimensions | 3-1/2 in H x 3-1/2 in W x 1-1/4 in D |
Length | 4.03 in |
Description
High-Bay Fixture Mount Occupancy Sensor, 360 and Aisle Way (Both Lenses Included) with Passive Infrared Technology, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- Leviton Sensors