Shop All Occupancy Sensors
Leviton
Occupant Sensor Occ Snsr Clng Mnt Us
Mfr # OSC05-U0W
Zoro # G6269804
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 500 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 24VDC
- Color - Motion Sensing and Dimming White
Product Information
- Brand Leviton
- MFR # OSC05-U0W
- Zoro # G6269804
- UPC # 78477180549
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 500 sq. ft. |
Height | 2.62 in |
Width | 4.44 in |
Dimensions | 4.2 in Dia x 1.373 in D |
Length | 4.44 in |
Description
Ceiling Mount Occupancy Sensor, Ultrasonic, 180 Degree, 500 sq. ft. Coverage, Self-Adjusting, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- Leviton Sensors