Shop All Occupancy Sensors
Leviton
Occupant Sensor Occ Clng Us 1000 Sqft
Mfr # OSC10-U0W
Zoro # G6270172
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1000 sq. ft.
- Operating Voltage - Motion Sensing and Dimming 24VDC
- Color - Motion Sensing and Dimming White
Product Information
- Brand Leviton
- MFR # OSC10-U0W
- Zoro # G6270172
- UPC # 78477180563
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1000 sq. ft. |
Height | 2.62 in |
Width | 4.44 in |
Length | 4.44 in |
Dimensions | 4.2 in Dia x 1.34 in D |
Description
Ceiling Mount Occupancy Sensor, Ultrasonic, 360 Degree, 1000 sq. ft. Coverage, Self-Adjusting, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- Leviton Sensors