Shop All Motion Sensors
Leviton
Occ Snsr, PIR/Usonic, 120-277V AC, Wht
Mfr # OSSMT-MDW
Zoro # G004836626
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,400 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 to 277V AC
Product Information
- Brand Leviton
- MFR # OSSMT-MDW
- Zoro # G004836626
- UPC # 78477279373
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Overall Height | 4.06 in |
Overall Width | 1.75 in |
Overall Depth | 1.85 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required Yes, Color White, Nightlight No, Dimming Method No Dimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Overhead Projector Lamp, 82 Volt (VA-EYB-6)
- DURACELL BATTERY WATCH 1.5V 395 (D395/399PK)
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- DEWALT Dewalt 2862993 Lithium-Ion Jobsite Bluetooth Speaker (2862993)
- LEVITON Vac Snsr, PIR/Usonic, 120-277V AC, 1000sqft (O3C10-MDW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,000 sq ft (OSC10-M0W)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODS0D-IDW)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- Leviton Motion Sensors