Shop All Motion Sensors
Leviton
Occ Snsr, PIR, 120/230/277V AC, Ivory
Mfr # ODS0D-IDI
Zoro # G304836661
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,100 sq ft
- Operating Voltage - Motion Sensing and Dimming 120/230/277 V AC
Product Information
- Brand Leviton
- MFR # ODS0D-IDI
- Zoro # G304836661
- UPC # 78477954096
- Country of Origin China
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,100 sq ft |
Overall Width | 1.75 in |
Overall Height | 4.06 in |
Overall Depth | 1.83 in |
Description
Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Incandescent, Operating Voltage 120/230/277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,200VA (Primary Relay Fluorescent), 800V (Secondary Relay Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 2,100 sq ft, Neutral Required No, Color Ivory, Nightlight No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120-RED)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODS0D-IDW)
- LEVITON LIGHTING CONTROLS PIR WALLBOX SENSOR 6AWH (ODS06-IDW)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- Leviton Security Alarms and Warnings