Shop All Occupancy Sensors
Leviton
Occ Snsr, PIR, 120-277V AC, Blk
Mfr # ODS10-IDE
Zoro # G004393464
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 1/4 HP Motor
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,100 sq ft
Product Information
- Brand Leviton
- MFR # ODS10-IDE
- Zoro # G004393464
- UPC # 078477370025
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,100 sq ft |
Overall Depth | 1.83 in |
Overall Height | 4.06 in |
Overall Width | 1.75 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,100 sq ft, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Color Black, Includes Photocell, Sensor Operation Occupancy, Photocell, Vacancy, Lighting Technology Incandescent, Installation Location Wall, Standards ASHRAE 90.1, CSA Certified, FCC Approved, NOM, RoHS Compliant, Title 24, Part 6, UL Listed, Maximum Time Delay 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- Leviton Sensors