Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, White
Mfr # 49910-HW2
Zoro # G3884387
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material ABS
- Length 4.00 in
- Number of Ports 2
Product Information
- Brand Leviton
- MFR # 49910-HW2
- Zoro # G3884387
- UPC # 78477095638
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Color | White |
Material | ABS |
Number of Ports | 2 |
Type | Herman Miller Version |
Mounting Type | Flush |
Application | Commercial Applications |
Module Type | CAT 5e/6/6a/Snap-in |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Description
QuickPort Modular Furniture Faceplate, 2-port, white. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook High Performance (CAT21HP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- SOLARTECH POWER Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End (SPM020P-A)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- Leviton Lighting Controls