Shop All Push Button Control Stations
Leviton
Lv Switch 4 Btn White
Mfr # LVS-4W
Zoro # G5661644
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Input Voltage 24 VDC
- Type Low Voltage Switch
- Length 5.00 in
- Width 2.81 in
Product Information
- Brand Leviton
- MFR # LVS-4W
- Zoro # G5661644
- UPC # 78477235546
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Length | 5.00 in |
Width | 2.81 in |
Height | 2.38 in |
Dimensions | 4-5/16 in H x 1-5/8 in W x 1-3/4 in D |
Details
Color | White |
Input Voltage | 24 VDC |
Type | Low Voltage Switch |
Mounting Type | Surface |
Switch Type | Push Button Light Switch |
Application | Commercial |
Temperature Rating | 0 to 40 °C |
Control | 4-Button |
Operation Mode | ON/OFF |
Voltage Rating | 24 VDC |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Description
Low Voltage Pushbutton Station, 4 Button-On/Off, 1 Gang, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- GE Ground Kit, Surface/Flush, 225A, 4Wx11L (TGK24)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- TRIPP LITE Universal Rj45 Locking Inserts, Yellow, 10 Pack (N2LPLUG-010-YW)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- GE Manual Motor Starting Switch (CR101JA1A)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- Leviton Push Button Control Stations