Shop All Locking Plugs
Leviton
Locking Plug
Mfr # CS8165C
Zoro # G604393383
product price: $79.15
/ea
Sold in multiples of 10 for $791.50
Free Shipping & Returns
$791.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Product Information
- Brand Leviton
- MFR # CS8165C
- Zoro # G604393383
- UPC # 07847732634
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
For Minimum Cable Diameter | 0.68 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 2.56 in |
Minimum Wire Size | 10 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW WHITE ON WHITE (RE151-WW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- LEVITON Locking Plug (2731-B)
- LEVITON Locking Plug (24W47)
- LEVITON Locking Plug (2311)
- LEVITON Watertight Locking Plug (28W77)
- LEVITON Locking Plug (3763C)
- LEVITON Watertight Locking Plug (28W82)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511S)
- Leviton Locking Plugs