Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 4720-C
Zoro # G404836561
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L5-15P
- Voltage - Plugs and Receptacles 125VAC
Product Information
- Brand Leviton
- MFR # 4720-C
- Zoro # G404836561
- UPC # 07847779549
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595 in to 10.15 in |
Face Diameter | 1.39 in |
Body Length | 1.98 in |
Overall Length | 2.76 in |
For Maximum Cable Diameter | 0.685 in |
For Minimum Cable Diameter | 0.23 in |
Outside Diameter | 1.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.685 in, For Minimum Cable Diameter 0.23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- LEVITON Locking Plug (2811)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Locking Plug (7765C)
- LEVITON Locking Plug (9965-C)
- LEVITON Locking Plug (2361)
- LEVITON Watertight Locking Plug (28W49)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- Leviton Locking Devices