Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2811
Zoro # G804393381
product price: $24.25
/ea
Sold in multiples of 10 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L21-30P
- Voltage - Plugs and Receptacles 120/208VAC
Product Information
- Brand Leviton
- MFR # 2811
- Zoro # G804393381
- UPC # 07847780857
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595 in to 10.15 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.595 in |
Face Diameter | 1.97 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 14 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L21-30P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.595 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 600A, 600V AC, Non-Indicating (JTD600)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK25 (160289-025)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Locking Plug (CS8465C)
- LEVITON Watertight Locking Plug (28W47)
- LEVITON Locking Plug (2421)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- Leviton Locking Plugs