Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2711
Zoro # G804393411
product price: $19.79
/ea
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L14-30P
- Voltage - Plugs and Receptacles 125/250VAC
Product Information
- Brand Leviton
- MFR # 2711
- Zoro # G804393411
- UPC # 07847780835
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.56 in to 10.05 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.56 in |
For Maximum Cable Diameter | 1.05 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.05 in, For Minimum Cable Diameter 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- GARDNER BENDER Tool Crimp Compression Univrsl (COM-320)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- LINEMASTER Airval - Classic (3E-20V2-S)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON Locking Plug (4570-C)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- LEVITON Watertight Locking Plug (26W47)
- LEVITON Locking Plug (6365CR)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- Leviton Locking Devices