Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2621
Zoro # G704836568
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L6-30P
- Voltage - Plugs and Receptacles 250VAC
Product Information
- Brand Leviton
- MFR # 2621
- Zoro # G704836568
- UPC # 78477807958
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.52 in to 0.93 in |
Outside Diameter | 2.08 in |
For Maximum Cable Diameter | 0.93 in |
Body Length | 2.49 in |
Face Diameter | 1.84 in |
Overall Length | 3.47 in |
For Minimum Cable Diameter | 0.52 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.52 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- LEVITON Locking Plug (3763C)
- LEVITON Locking Plug (4720-C)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (7314-C)
- LEVITON Locking Plug (2811)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- Leviton Locking Devices