Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2321
Zoro # G004836534
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L6-20P
- Voltage - Plugs and Receptacles 250VAC
Product Information
- Brand Leviton
- MFR # 2321
- Zoro # G004836534
- UPC # 07847780112
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.72 in |
For Minimum Cable Diameter | 0.385 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.84 in |
For Maximum Cable Diameter | 0.72 in |
Minimum Wire Size | 16 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- SOUTH MAIN HARDWARE 11-in 40-lb, Black, 500 Nylon Tie (200105)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (CS8165C)
- LEVITON Locking Plug (3765C)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Locking Plug (CS8365C)
- LEVITON Locking Plug (24W47)
- MARINCO 2021P Marinco 20A 120/208V 3 Plug Locking (2021P)
- Leviton Locking Plugs