Shop All Dimmer Switches
Leviton
Lighting Dimmer, Slide, Fluorescent, 1200W
Mfr # IP710-DLZ
Zoro # G3990437
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Product Information
- Brand Leviton
- MFR # IP710-DLZ
- Zoro # G3990437
- UPC # 78477282380
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 14.5000 in |
Height | 7.2500 in |
Description
IllumaTech 1200VA Preset Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- Leviton Lighting Controls