Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU COORD SW NAVAJO SAND
Mfr # RE00R-NS
Zoro # G3902018
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Switch Type 3-Way or Up to 10 Location Applications
- Voltage 120 VAC
- Color Navajo Sand
- Application Commercial Applications
Product Information
- Brand Leviton
- MFR # RE00R-NS
- Zoro # G3902018
- UPC # 78477527757
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 6.75 in |
Length | 4.10 in |
Height | 2.15 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Lamp Type | LED |
Switch Type | 3-Way or Up to 10 Location Applications |
Voltage | 120 VAC |
Color | Navajo Sand |
Application | Commercial Applications |
Wallplate | Order Separately |
Frequency | 60 Hz |
Standards and Certifications | cULus |
Type | Digital |
Color Change Kit | RKDCD |
Device Type | Coordinating Dimmer Remote |
Mounting | Wallplate |
Temperature Rating | 0 to 55 |
Power Rating | 300 |
Terminal Type | Back/Side Wired |
Number of Poles | 1 |
Voltage Rating | 120 |
Operation Mode | ON/OFF |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- Leviton Dimmer Switches