Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL PS BX1/00/050
Mfr # REL06-PS
Zoro # G3902352
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Lamp Type CFL/Incandescent/LED/MLV
- Application Radio/TV Filter Protection
- Length 6.2500 in
- Height 4.2500 in
Product Information
- Brand Leviton
- MFR # REL06-PS
- Zoro # G3902352
- UPC # 78477614990
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Dimensions | 4.54 in H x 1.75 in W |
Details
Color | Prairie Sage |
Lamp Type | CFL/Incandescent/LED/MLV |
Application | Radio/TV Filter Protection |
Temperature Rating | 0 to 55 |
Start Type | Pre-Set |
Mounting Type | Wall |
Number of Poles | 1 |
Terminal Type | Back/Side Wired |
Control | Soft ON/Fade OFF |
Voltage Rating | 120 |
Frequency Rating | 60 |
Power Rating | 300 W, 600 W, 600 VA |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Swivel Tie Hanger (6021-187)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON DIMMER SWITCH TOGGLE SL FAN-LT AL (TSF01-10T)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- Leviton Lighting Controls