Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS EB CLR CHGE KIT
Mfr # IPDKT-E
Zoro # G4131295
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 0.25 in
- Type Color Change Kit
- Color Black
- Specifications Surface Mount
Product Information
- Brand Leviton
- MFR # IPDKT-E
- Zoro # G4131295
- UPC # 78477571750
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Height | 0.25 in |
Length | 2.69 in |
Details
Type | Color Change Kit |
Color | Black |
Specifications | Surface Mount |
Application | Commercial Applications |
Suitable For Use With | Relay Sensor |
Mounting | Wallplate |
Description
Illumatech Color Conversion Kit-Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- EATON CUTLER-HAMMER 2 Pos Selector Switch (E34VFBK1)
- GENERAC LTE KIT TANK MONITOR (7009)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- Leviton Dimmer Switches