Shop All Dimmer Switches
Leviton
LIGHTING CONTROL CONSOLES AND ACCESSORIES DIMENSIONS COLOR KIT GRAY
Mfr # D32CK-GG
Zoro # G5716007
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Standard Door
- Height 5.0620 in
- Application Commercial Applications
- Length 9.0620 in
Product Information
- Brand Leviton
- MFR # D32CK-GG
- Zoro # G5716007
- UPC # 78477347553
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.0620 in |
Length | 9.0620 in |
Details
Color | Gray |
Type | Standard Door |
Application | Commercial Applications |
Standard | UL Listed;cUL (E123072);Ashrae 90.1 and Title 24 Withstands Voltage Surge of up to 6000 V and 3000 V as Described in ANSIIEEE C63.41-1980 |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Specifications | Black Frame and Door, 0 to 40 deg C Operating Temperature, 90% Non Condensing Humidity |
Suitable For Use With | Dimensions® Multi-Zone Controller |
Description
Color Change Kits for Dimensions Multizone Controller, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- RACO Set Screw Connector, 1/2" Conduit, Steel (3002)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON DIMMER SWITCH TOGGLE SL FAN-LT AL (TSF01-10T)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- Leviton Lighting Controls