Shop All Lampholders
Leviton
Lampholder, 75 W, White, 4-Pin (G24q-3)
Mfr # 26725-403
Zoro # G407044338
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, NOM, UL
- Color White
- Connection Quick-Connect
- Voltage 600V AC
- Features 16 ga Panel Thickness, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation
Product Information
- Brand Leviton
- MFR # 26725-403
- Zoro # G407044338
- UPC # 78477850336
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Standards | CSA Certified, NOM, UL |
Color | White |
Connection | Quick-Connect |
Voltage | 600V AC |
Features | 16 ga Panel Thickness, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation |
Mounting | Bottom Snap-in |
Watts | 75 W |
Finish | Thermoplastic |
Wire Gauge (AWG) | 18 AWG |
Item | Lampholder |
Bulb Base Type | 4-Pin (G24q-3) |
Compatible with Brand | Universal |
Contact Material | Copper Alloy |
Description
Lampholder, Bulb Base Type 4-Pin (G24q-3), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features 16 ga Panel Thickness, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Vertical Mounting Orientation, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quick-Connect, Finish Thermoplastic, Mounting Bottom Snap-in, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- LEVITON Triple Outlet Adapter (C23-00531-00I)
- LEVITON White Porcelain Incandescent Keyless Lampholder (B01-49875-000)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- LEVITON White Plastic Incandescent Lampholder with 4 Terminal Screws (103-08829-CW4)
- LEVITON WEATHERPROOF BOXES SOCKET (124-D)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-By22D (SOCKET-BY22D)
- Leviton Lampholders