Shop All Wall Switches
Leviton
Illuminated Wall Switch, 1-Pole, 20A, Ivory
Mfr # 5631-2I
Zoro # G3385776
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20
- Color Ivory
- Voltage AC 120
Product Information
- Brand Leviton
- MFR # 5631-2I
- Zoro # G3385776
- UPC # 078477520000
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Height | 4.1 in |
Switch Height | 2.6 in |
Overall Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Perforated (SCE-36N24MPP)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- LEVITON Switch Toggle 10Pk Ltalm (01451-2TM)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- WESTEK Twist Lock Light Control (LC120BC-4)
- Leviton Lighting Controls